Neosupreme Seat Covers for 20192019 Chevrolet Truck, CSCPD38CH10223
- Mfr # CSCPD38CH10223
- Zoro # G6956939
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2019 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD38CH10223
- Zoro #
- G6956939
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Pink Solid
- For Use With
- For 2019 To 2019 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10223
Description
Seat Covers in Neosupreme for 2019-2019 Chevrolet Truck Silverado 1500,2500(not HD) - (R), CREW CAB, 60/40 Split Bench, w/3 removable headrests, w/o armrest, w/o seat back storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.