Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192019 GMC Truck Sierra, CSC2KT12GM9816
Mfr # CSC2KT12GM9816
Zoro # G5135511
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9816
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12GM9816
- Zoro #
- G5135511
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM9816
Description
Seat Covers in Neosupreme for 2019-2019 GMC Truck Sierra 1500,2500(not HD) - (F), OLD LTD BODY, 40/20/40, w/rmv hdrst, w/center bottom storage, w/fold console, w/side airbag