Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192019 GMC Truck Sierra, CSC2KT15GM9818
- Mfr # CSC2KT15GM9818
- Zoro # G5233399
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9818
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT15GM9818
- Zoro #
- G5233399
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
- Color
- Kryptek Camo Neptune With Black Sides
- Family Code
- GM9818
Description
Seat Covers in Neosupreme for 2019-2019 GMC Truck Sierra 1500,2500(not HD) - (R), OLD LTD BODY, Double Cab, 60/40, w/2 removable headrests, No Armrest (60 on driver side)