Shop COVERKING

Neosupreme Seat Covers for 20192019 Hyundai Santa Fe, CSC2KT14HI9423

  • Mfr # CSC2KT14HI9423
  • Zoro # G5238533

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9423
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT14HI9423
Zoro #
G5238533
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9423

Description

Seat Covers in Neosupreme for 2019-2019 Hyundai Santa Fe XL - (F), 50/50 bucket, w/rmv 4-way adj hdrst, w/side airbag, w/power dr & man pas seat (XL MODEL ONLY)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.