Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192019 Hyundai Santa Fe, CSC2MO02HI9423
Mfr # CSC2MO02HI9423
Zoro # G6230801
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9423
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO02HI9423
- Zoro #
- G6230801
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2019 To 2019 Hyundai Santa Fe XL
- Color
- Camo Mossy Oak Break Up Infinity with Black Sides
- Family Code
- HI9423
Description
Seat Covers in Neosupreme for 2019-2019 Hyundai Santa Fe XL - (F), 50/50 bucket, w/rmv 4-way adj hdrst, w/side airbag, w/power dr & man pas seat (XL MODEL ONLY)