Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192019 Hyundai Santa Fe, CSC2PD38HI9422
Mfr # CSC2PD38HI9422
Zoro # G6605694
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38HI9422
- Zoro #
- G6605694
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2019 To 2019 Hyundai Santa Fe XL
- Family Code
- HI9422
Description
Seat Covers in Neosupreme for 2019-2019 Hyundai Santa Fe XL - (M), Split Bench, 50/50 backrest, 60/40 bottom, w/3 remov hdrst, 60 on driver side (XL MODEL ONLY)