Neosupreme Seat Covers for 20192020 Chevrolet Truck, CSC2PD36CH10178

  • Mfr # CSC2PD36CH10178
  • Zoro # G6541233
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10178
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD36CH10178
Zoro #
G6541233
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
Color
Digital Camo Sand with Black Sides
Family Code
CH10178

Description

Seat Covers in Neosupreme for 2019-2020 Chevrolet Truck Silverado 1500,2500(not HD) - (R), OLD LD BODY, Double Cab, 60/40, w/2 removable headrest, No Armrest (60 on driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.