Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192020 Chevrolet Truck, CSCRT02CH10179
- Mfr # CSCRT02CH10179
- Zoro # G7016612
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10179
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT02CH10179
- Zoro #
- G7016612
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree Advantage Timber Solid
- For Use With
- For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10179
Description
Seat Covers in Neosupreme for 2019-2020 Chevrolet Truck Silverado 1500,2500(not HD) - (R), OLD LD BODY, Double Cab, Solid Back & Solid Bottom, w/2 removable headrests, No Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov