Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192020 Chevrolet Truck, CSCRT06CH10179
Mfr # CSCRT06CH10179
Zoro # G7011204
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10179
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT06CH10179
- Zoro #
- G7011204
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
- Color
- Camo Realtree Max-5
- Family Code
- CH10179
Description
Seat Covers in Neosupreme for 2019-2020 Chevrolet Truck Silverado 1500,2500(not HD) - (R), OLD LD BODY, Double Cab, Solid Back & Solid Bottom, w/2 removable headrests, No Armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.