Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192020 Dodge Truck 1500, CSC2KT12DG9715
Mfr # CSC2KT12DG9715
Zoro # G5121992
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9715
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12DG9715
- Zoro #
- G5121992
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- DG9715
Description
Seat Covers in Neosupreme for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (F), 40/20/40, w/RECESS rmv hdrst, w/btm cnsl, w/top cnsl w/o cphldrs, w/o bkrst knob