Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192020 Dodge Truck 1500, CSC2RT05DG9714
Mfr # CSC2RT05DG9714
Zoro # G5448588
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9714
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT05DG9714
- Zoro #
- G5448588
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Color
- Camo Realtree XTRA with Black Sides
- Family Code
- DG9714
Description
Seat Covers in Neosupreme for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (F), 50/50 base bckt, w/NON-RECESSED remov hdrst, w/airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov