Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192020 Dodge Truck 1500, CSCKT13DG9732
Mfr # CSCKT13DG9732
Zoro # G6753150
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9732
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT13DG9732
- Zoro #
- G6753150
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude Solid
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Family Code
- DG9732
Description
Seat Covers in Neosupreme for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (R), CREW CAB, 60/40, w/3 removable headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov