Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192020 Dodge Truck 1500, CSCRT02DG9730
- Mfr # CSCRT02DG9730
- Zoro # G6996540
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9730
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT02DG9730
- Zoro #
- G6996540
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Color
- Camo Realtree Advantage Timber Solid
- Family Code
- DG9730
Description
Seat Covers in Neosupreme for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (R), QUAD CAB, 60/40, w/3 removable headrests, w/o armrest