Shop COVERKING

Neosupreme Seat Covers for 20192020 Hyundai Elantra, CSC2PD38HI9437

  • Mfr # CSC2PD38HI9437
  • Zoro # G6615530

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Family Code
HI9437
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38HI9437
Zoro #
G6615530
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Color
Digital Camo Pink with Black Sides
Family Code
HI9437

Description

Seat Covers in Neosupreme for 2019-2020 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/manual seat

Ratings & reviews