Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192020 Volkswagen Jetta, CSCKT07VW9765
Mfr # CSCKT07VW9765
Zoro # G6715448
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2020 Volkswagen Jetta / GLI
Family Code
VW9765
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT07VW9765
- Zoro #
- G6715448
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Volkswagen Jetta / GLI
- Color
- Kryptek Camo Highlander Solid
- Family Code
- VW9765
Description
Seat Covers in Neosupreme for 2019-2020 Volkswagen Jetta / GLI - (R), 60/40 Split Back, Solid Bottom, w/built-in side headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov