Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192021 Chevrolet Truck, CSCKT12CH10149
Mfr # CSCKT12CH10149
Zoro # G6859760
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10149
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT12CH10149
- Zoro #
- G6859760
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Yeti Solid
- For Use With
- For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10149
Description
Seat Covers in Neosupreme for 2019-2021 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 50/50 bucket, w/non-removable headrest