Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192021 GMC Truck Sierra, CSCPD34GM9798
Mfr # CSCPD34GM9798
Zoro # G6966571
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9798
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCPD34GM9798
- Zoro #
- G6966571
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Jungle Solid
- For Use With
- For 2019 To 2021 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM9798
Description
Seat Covers in Neosupreme for 2019-2021 GMC Truck Sierra 1500,2500(not HD) - (F), 50/50 bucket, w/non-removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov