Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192021 Honda Passport, CSC2KT09HD9888
Mfr # CSC2KT09HD9888
Zoro # G5164062
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9888
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT09HD9888
- Zoro #
- G5164062
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Honda Passport
- Color
- Kryptek Camo Nomad With Black Sides
- Family Code
- HD9888
Description
Seat Covers in Neosupreme for 2019-2021 Honda Passport - (F), EX-L & Touring Only, 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr & man pass seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.