Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192021 Honda Passport, CSC2MO03HD9885
Mfr # CSC2MO03HD9885
Zoro # G6264313
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9885
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO03HD9885
- Zoro #
- G6264313
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Honda Passport
- Color
- Camo Mossy Oak Treestand with Black Sides
- Family Code
- HD9885
Description
Seat Covers in Neosupreme for 2019-2021 Honda Passport - (F), All, Exclude EX-L & Touring, 50/50 bucket, w/rmv hdrst, w/side airbag, w/pwr dr & man pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov