Shop COVERKING

Neosupreme Seat Covers for 20192021 Honda Passport, CSCMO06HD9888

  • Mfr # CSCMO06HD9888

  • Zoro # G6856400


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9888
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO06HD9888
Zoro #
G6856400
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Bottomland Solid
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9888

Description

Seat Covers in Neosupreme for 2019-2021 Honda Passport - (F), EX-L & Touring Only, 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr & man pass seat

Ratings & reviews