Shop COVERKING

Neosupreme Seat Covers for 20192021 Honda Passport, CSCPD34HD9885

  • Mfr # CSCPD34HD9885
  • Zoro # G6901794

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9885
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCPD34HD9885
Zoro #
G6901794
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Color
Digital Camo Jungle Solid
Family Code
HD9885

Description

Seat Covers in Neosupreme for 2019-2021 Honda Passport - (F), All, Exclude EX-L & Touring, 50/50 bucket, w/rmv hdrst, w/side airbag, w/pwr dr & man pass seat

Ratings & reviews