Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192021 Hyundai Santa Fe, CSC2MO05HI9445
Mfr # CSC2MO05HI9445
Zoro # G6282260
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2021 Hyundai Santa Fe
Family Code
HI9445
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO05HI9445
- Zoro #
- G6282260
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Duck Blind with Black Sides
- For Use With
- For 2019 To 2021 Hyundai Santa Fe
- Family Code
- HI9445
Description
Seat Covers in Neosupreme for 2019-2021 Hyundai Santa Fe - (R), 60/40 Split, w/3 headrests & built-in armrest, for vehicles with 2-row seats only, Not for XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov