Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192021 Jeep Cherokee, CSC2RT05JP9557
Mfr # CSC2RT05JP9557
Zoro # G6585884
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2021 Jeep Cherokee
Family Code
JP9557
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT05JP9557
- Zoro #
- G6585884
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2019 To 2021 Jeep Cherokee
- Color
- Camo Realtree XTRA with Black Sides
- Family Code
- JP9557
Description
Seat Covers in Neosupreme for 2019-2021 Jeep Cherokee - (R), KL, 60/40 split Back, Solid Bottom, w/3 removable headrests, w/built-in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov