Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192021 Subaru Ascent, CSC2RT07SU9548
- Mfr # CSC2RT07SU9548
- Zoro # G6720302
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 Subaru Ascent
Family Code
SU9548
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT07SU9548
- Zoro #
- G6720302
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree AP Pink with Black Sides
- For Use With
- For 2019 To 2021 Subaru Ascent
- Family Code
- SU9548
Description
Seat Covers in Neosupreme for 2019-2021 Subaru Ascent - (F), 50/50 bucket, w/thigh support driver seat ONLY, w/power dr & pass seat, w/remov hdrst
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.