Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192021 Subaru Forester, CSC2PD36SU9506
Mfr # CSC2PD36SU9506
Zoro # G6620108
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2021 Subaru Forester
Family Code
SU9506
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD36SU9506
- Zoro #
- G6620108
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Sand with Black Sides
- For Use With
- For 2019 To 2021 Subaru Forester
- Family Code
- SU9506
Description
Seat Covers in Neosupreme for 2019-2021 Subaru Forester - (F), 50/50 bucket, w/remov hdrst, w/power dr & pass seat, w/side airbag, for Touring Model Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov