Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 2020-2021 Kia Soul - (F), CSCPD38-KI9570
Mfr # CSCPD38KI9570
Zoro # G500050991
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Kia Soul
Family Code
KI9570
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCPD38KI9570
- Zoro #
- G500050991
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2020 To 2021 Kia Soul
- Color
- Digital Camo Pink Solid
- Family Code
- KI9570
Description
Seat Covers in Neosupreme for 2020-2021 Kia Soul - (F),CSCPD38-KI9570
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov