Shop COVERKING

Neosupreme Seat Covers for 20202020 Ford Transit, CSC2KT07FD10135

  • Mfr # CSC2KT07FD10135
  • Zoro # G5050111

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10135
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT07FD10135
Zoro #
G5050111
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Color
Kryptek Camo Highlander With Black Sides
Family Code
FD10135

Description

Seat Covers in Neosupreme for 2020-2020 Ford Transit - (F) 50/50 bkt, w/rmv hdrst, w/man st, w/1 arm per seat, w/man lumbar knob on inner side dr st back

Ratings & reviews