Neosupreme Seat Covers for 20202020 Ford Transit, CSC2KT14FD10136

  • Mfr # CSC2KT14FD10136
  • Zoro # G5330540
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT14FD10136
Zoro #
G5330540
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10136

Description

Seat Covers in Neosupreme for 2020-2020 Ford Transit - (F) 50/50 bkt, w/rmv hdrst, w/pwr st, w/1 arm per seat, w/man lumbar knob on inner side dr st back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.