Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20202020 Ford Transit, CSC2KT14FD10138
Mfr # CSC2KT14FD10138
Zoro # G5325150
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT14FD10138
- Zoro #
- G5325150
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Kryptek Camo Pontus With Black Sides
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10138
Description
Seat Covers in Neosupreme for 2020-2020 Ford Transit - (M), 12 SEATER, 2nd Row, solid bottom, 3 split backrests, 3 headrest, 1 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov