Shop COVERKING

Neosupreme Seat Covers for 20202020 Ford Transit, CSC2KT17FD10145

  • Mfr # CSC2KT17FD10145
  • Zoro # G5308859

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10145
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT17FD10145
Zoro #
G5308859
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Banshee With Black Sides
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10145

Description

Seat Covers in Neosupreme for 2020-2020 Ford Transit - (R) 12 SEAT, 4th ROW, Bench w/1 slit in ctr of bkrst, with 1 slit in ctr of btm, w/4 hdrst

Ratings & reviews