Shop COVERKING

Neosupreme Seat Covers for 20202020 Ford Transit, CSC2MO02FD10134

  • Mfr # CSC2MO02FD10134

  • Zoro # G5360318


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10134
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO02FD10134
Zoro #
G5360318
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Break Up Infinity with Black Sides
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10134

Description

Seat Covers in Neosupreme for 2020-2020 Ford Transit - (F) 50/50 bucket, w/removable headrest, w/power seat, w/1 armrest per seat, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews