Shop COVERKING

Neosupreme Seat Covers for 20202020 Ford Transit, CSC2MO12FD10144

  • Mfr # CSC2MO12FD10144

  • Zoro # G6406109


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10144
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO12FD10144
Zoro #
G6406109
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
Color
Camo Mossy Oak Eclipse with Black sides
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10144

Description

Seat Covers in Neosupreme for 2020-2020 Ford Transit - (M), 15 SEAT, 4th Row, COMBO, solid btm, 2 split back, 2 hdrst, 1 arm, PLUS BKT SEAT w/arm & hdrst

Ratings & reviews