Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20202020 Ford Transit, CSC2PD34FD10140
Mfr # CSC2PD34FD10140
Zoro # G6500828
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34FD10140
- Zoro #
- G6500828
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10140
Description
Seat Covers in Neosupreme for 2020-2020 Ford Transit - (M), 10 SEATER, 2nd Row, solid bottom, 2 split backrests, 2 headrest, 1 armrest