Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20202020 Ford Transit, CSC2RT07FD10147
Mfr # CSC2RT07FD10147
Zoro # G6584100
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT07FD10147
- Zoro #
- G6584100
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree AP Pink with Black Sides
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10147
Description
Seat Covers in Neosupreme for 2020-2020 Ford Transit - (R) 15 SEAT, 5th ROW, COMBO: Bucket (+) Solid ctr bench btm & 2 split bkrst & builtin belt (+) Bkt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov