Shop COVERKING

Neosupreme Seat Covers for 20202021 Chevrolet Truck, CSC2MO05CH10225

  • Mfr # CSC2MO05CH10225
  • Zoro # G6237591

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10225
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO05CH10225
Zoro #
G6237591
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Color
Camo Mossy Oak Duck Blind with Black Sides
Family Code
CH10225

Description

Seat Covers in Neosupreme for 2020-2021 Chevrolet Truck Silverado 1500,2500(not HD) - (R) CREW CAB, 60/40 Split Bottom, w/3 removable headrests, w/out armrest, w/out seat back storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.