Shop COVERKING

Neosupreme Seat Covers for 20202021 Chevrolet Truck, CSC2RT08CH10230

  • Mfr # CSC2RT08CH10230
  • Zoro # G6636040

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH10230
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT08CH10230
Zoro #
G6636040
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-1 with Black Sides
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH10230

Description

Seat Covers in Neosupreme for 2020-2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (F), 40/20/40, w/non-removable headrest, w/o center bottom storage, w/folding console & lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.