Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20202021 Chevrolet Truck, CSCMO07CH10266
- Mfr # CSCMO07CH10266
- Zoro # G6893543
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10266
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO07CH10266
- Zoro #
- G6893543
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Shadow Grass Blades Solid
- For Use With
- For 2020 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10266
Description
Seat Covers in Neosupreme for 2020-2021 Chevrolet Truck Silverado 1500,2500(not HD) - (R), DOUBLE CAB, 60/40 Split Bottom, w/3 removable headrests, w/o armrest, w/o seat back storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov