Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20202021 GMC Truck Sierra, CSCPD36GM9867
Mfr # CSCPD36GM9867
Zoro # G5948254
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2021 GMC Truck Sierra Denali 1500HD, 2500HD, 3500
Family Code
GM9867
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD36GM9867
- Zoro #
- G5948254
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2020 To 2021 GMC Truck Sierra Denali 1500HD, 2500HD, 3500
- Color
- Digital Camo Sand Solid
- Family Code
- GM9867
Description
Seat Covers in Neosupreme for 2020-2021 GMC Truck Sierra Denali 1500HD, 2500HD, 3500 - (R), CREW CAB, 60/40 Split Bottom, w/3 remov headrests, w/built-in 60 armrest, w/seat back storage