Neosupreme Seat Covers for 20202021 Hyundai Palisade, CSC2MO03HI9473

  • Mfr # CSC2MO03HI9473

  • Zoro # G5359959


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Palisade
Family Code
HI9473
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO03HI9473
Zoro #
G5359959
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand with Black Sides
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Palisade
Family Code
HI9473

Description

Seat Covers in Neosupreme for 2020-2021 Hyundai Palisade - (F), 50/50 bucket, w/removable headrest, w/power driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.