Shop COVERKING

Neosupreme Seat Covers for 20202021 Hyundai Palisade, CSC2PD36HI9473

  • Mfr # CSC2PD36HI9473
  • Zoro # G5407890

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Palisade
Family Code
HI9473
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD36HI9473
Zoro #
G5407890
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Palisade
Color
Digital Camo Sand with Black Sides
Family Code
HI9473

Description

Seat Covers in Neosupreme for 2020-2021 Hyundai Palisade - (F), 50/50 bucket, w/removable headrest, w/power driver & passenger seat

Ratings & reviews