Neosupreme Seat Covers for 20202021 Hyundai Palisade, CSCKT16HI9475

  • Mfr # CSCKT16HI9475

  • Zoro # G5697849


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2021 Hyundai Palisade
Family Code
HI9475
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT16HI9475
Zoro #
G5697849
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2021 Hyundai Palisade
Color
Kryptek Camo Raid Solid
Family Code
HI9475

Description

Seat Covers in Neosupreme for 2020-2021 Hyundai Palisade - (R), 60/40 Split, w/adjustable non-removable headrest, for power reclining seat only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.