Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20202021 Hyundai Sonata, CSC2RT08HI9498
- Mfr # CSC2RT08HI9498
- Zoro # G7056320
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2021 Hyundai Sonata
Family Code
HI9498
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08HI9498
- Zoro #
- G7056320
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2020 To 2021 Hyundai Sonata
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- HI9498
Description
Seat Covers in Neosupreme for 2020-2021 Hyundai Sonata - (R), 60/40 Split Back, Solid Bottom, w/built-in arm, w/2 rmv hdrst, Includes Hybrid & Plug-in Hybrid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.