Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20202021 Kia Telluride, CSC2KT12KI9578
Mfr # CSC2KT12KI9578
Zoro # G5218820
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Kia Telluride
Family Code
KI9578
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12KI9578
- Zoro #
- G5218820
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2020 To 2021 Kia Telluride
- Family Code
- KI9578
Description
Seat Covers in Neosupreme for 2020-2021 Kia Telluride - (F), 50/50 bucket, w/removable headrest, w/power driver & passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov