Shop COVERKING

Neosupreme Seat Covers for 20202021 Kia Telluride, CSC2PD34KI9580

  • Mfr # CSC2PD34KI9580
  • Zoro # G5401493

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2020 To 2021 Kia Telluride
Family Code
KI9580
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD34KI9580
Zoro #
G5401493
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Digital Camo Jungle with Black Sides
For Use With
For 2020 To 2021 Kia Telluride
Family Code
KI9580

Description

Seat Covers in Neosupreme for 2020-2021 Kia Telluride - (R), 60/40 Split, w/adjustable non-removable headrest, for power reclining seat only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews