Shop COVERKING

Neosupreme Seat Covers for 20202021 Tesla Model Y, CSC2KT15TS4036

  • Mfr # CSC2KT15TS4036
  • Zoro # G5344260

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Tesla Model Y
Family Code
TS4036
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT15TS4036
Zoro #
G5344260
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Tesla Model Y
Color
Kryptek Camo Neptune With Black Sides
Family Code
TS4036

Description

Seat Covers in Neosupreme for 2020-2021 Tesla Model Y - (F) 50/50 High Back Bucket, w/Built-in Headrest, w/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.