This item is Discontinued.

Coverking Seat Covers in Alcantara for 19831984 Porsche 944, CSCAT1PR5500 CSCAT1PR5500

Seat Covers in Alcantara for 19831984 Porsche 944, CSCAT1PR5500 (Discontinued)

  • Mfr # CSCAT1PR5500
  • Zoro # G5466173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1PR5500
Zoro #
G5466173
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 1983 To 1984 Porsche 944
Family Code
PR5500

Description

Seat Covers in Alcantara for 1983-1984 Porsche 944 - (F), 50/50 front buckets w/integrated headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.