This item is Discontinued.

Coverking Seat Covers in Alcantara for 19831992 Volvo 740 Sedan, CSCAT0VO7121 CSCAT0VO7121

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 19831992 Volvo 740 Sedan, CSCAT0VO7121 (Discontinued)

Mfr # CSCAT0VO7121
Zoro # G5451169
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0VO7121
Zoro #
G5451169
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Beige
For Use With
For 1983 To 1992 Volvo 740 Sedan
Family Code
VO7121

Description

Seat Covers in Alcantara for 1983-1992 Volvo 740 Sedan - (F), 50/50 Bukt,ONLY for models with headrests that are fully upholstered on the front AND back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.