This item is Discontinued.

Coverking Seat Covers in Alcantara for 19851992 Pontiac Firebird, CSCAT0PN9360 CSCAT0PN9360

Seat Covers in Alcantara for 19851992 Pontiac Firebird, CSCAT0PN9360 (Discontinued)

  • Mfr # CSCAT0PN9360
  • Zoro # G5477574
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0PN9360
Zoro #
G5477574
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Beige
For Use With
For 1985 To 1992 Pontiac Firebird Trans Am
Family Code
PN9360

Description

Seat Covers in Alcantara for 1985-1992 Pontiac Firebird Trans Am - (F), 50/50 bucket, w/adjust hdrst, w/o seatbelt loop on side of hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.