This item is Discontinued.

Coverking Seat Covers in Alcantara for 19881991 Pontiac, CSCAT1PN7032 CSCAT1PN7032

Seat Covers in Alcantara for 19881991 Pontiac, CSCAT1PN7032 (Discontinued)

  • Mfr # CSCAT1PN7032
  • Zoro # G5461958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1PN7032
Zoro #
G5461958
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Rear
For Use With
For 1988 To 1991 Pontiac Bonneville
Family Code
PN7032

Description

Seat Covers in Alcantara for 1988-1991 Pontiac Bonneville - (R), SSE model ONLY, Solid Bench w/armrest, w/separate headrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.