Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 19881991 Chevrolet Truck, CSCAT1CH7451
Mfr # CSCAT1CH7451
Zoro # G7079798
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 1988 To 1991 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7451
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1CH7451
- Zoro #
- G7079798
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 1988 To 1991 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7451
Description
Seat Covers in Alcantara for 1988-1991 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bench w/armrest, 2-Door Model with FLUSH BODY-MOUNTED DOOR HANDLES